Control Relay, TeSys K, 2NO - 2NC, lt or Equal to 690VAC, 24VDC Low Consumption Coil

Item #: 71103

Cat #: CA4KN22BW3

UPC: 785901967293

Sign In or Register to view pricing and more.
Control Relay, TeSys K, 2 Normally Open - 2 Normally Closed, lt or Equal to 690 Volt AC, 24 Volt DC Low Consumption Coil

Overview

Control Relay, TeSys K, 2 Normally Open - 2 Normally Closed, lt or Equal to 690 Volt AC, 24 Volt DC Low Consumption Coil
TeSys K control relay, 4 contacts (2NO+2NC), 10A/690V, for control of electromagnetic loads AC-15/DC-13. It provides a low consumption 24V DC control circuit with no inrush consumption and equipped with a surge suppression device, connection by screw clamp terminals. For high operating rates until 180 cycles/min and ambient temperature -25/+50°C, it procures high reliability and durability. Compact (45mm width), for clipping on 35mm DIN rail or fixing by screw. Multi standards certified (IEC, UL, CSA, CCC, EAC), Green Premium product (RoHS/REACh).
Also known as: 785901967293, CA4KN22BW3

Specifications

Standards: California Proposition 65
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)