Self Drilling Screw, Phillips Wafer Head, 7/16", Black Oxide Steel

Item #: 711008

Cat #: TEKF7716

UPC: 781002595236

Documents & Guides
Self Drilling Screw, Phillips Wafer Head, Size: #7 x 7/16". Bit Size: #2. Black Oxide Steel. Package Quantity: 100. *Dottie Part # 59523.*
Sign In or Register to view pricing and more.

No associated products found.

Overview

Self Drilling Screw, Phillips Wafer Head, Size: #7 x 7/16". Bit Size: #2. Black Oxide Steel. Package Quantity: 100. *Dottie Part # 59523.*
Framing Screws are used to connect light-gauge sheet metal parts together. They are manufactured with Philips recess drives and tapered pan heads and are finished with a black phosphate coating.
Also known as: 781002595236, TEKF7716

Specifications

Screw Head: Wafer
Drive: Phillips
Length: 7/16 in
Material: Steel
Size: # 7
Screw Head: Wafer
Length: 7/16 in
Size: # 7
Drive: Phillips
Material: Steel

Customer Reviews

No reviews for this product
(0)