Lever Arm, 38.1mm Nylon Roller, 7.11mm Width, Adjustable

Item #: 71100

Cat #: 802T-W2A

UPC: 781180823916

Documents & Guides
Lever Arm, 38.1 mm Nylon Roller, 7.11 mm Width, Adjustable, 1.19 - 3 Inch, Roller on Front
Sign In or Register to view pricing and more.

No associated products found.

Overview

Lever Arm, 38.1 mm Nylon Roller, 7.11 mm Width, Adjustable, 1.19 - 3 Inch, Roller on Front
Bulletin 802T Low-Energy Limit Switches have welded gold and silver alloy contacts to provide a protective barrier against surface oxides. These switches also incorporate a prism-shaped crossbar contact to provide high pressure that will penetrate foreign particles which could prevent contact closure.
Also known as: 781180823916, 802T-W2A

Specifications

Type: Lever, Roller Arm
Length: 1.190 in, 3 in
Width: 7.110 mm
Material: Nylon
Type: Lever, Roller Arm
Width: 7.110 mm
Length: 1.190 in, 3 in
Material: Nylon

Customer Reviews

No reviews for this product
(0)