Terminal Block, 2 Circuit, Selectable 3300 Ohm Resistance, 2.5mm

Item #: 711

Cat #: 1492-JD3RB332

UPC: 781180142161

Sign In or Register to view pricing and more.
Documents & Guides
Terminal Block, 2 Circuit Feed Through, with Selectable Resistor, 3300 Ohm Resistance, Black, 2.5 Millimeter

Overview

Terminal Block, 2 Circuit Feed Through, with Selectable Resistor, 3300 Ohm Resistance, Black, 2.5 Millimeter
Also known as: 781180142161, 1492-JD3RB332

Specifications

Type: Terminal Block, Resistor
Amps: 10
Mounting: Snap On
Volts AC: 300
Family / Style: 1492
Color: Black
Volts DC: 300
Wattage: 0.250
Allowable Gauge Range: 24 - 12
Type: Terminal Block, Resistor
Mounting: Snap On
Family / Style: 1492
Volts DC: 300
Allowable Gauge Range: 24 - 12
Amps: 10
Volts AC: 300
Color: Black
Wattage: 0.250

Customer Reviews

No reviews for this product
(0)