Compression Terminal, Copper, Two Hole

Item #: 710930

Cat #: YA6C2TC38SL

UPC: 781810237311

Sign In or Register to view pricing and more.
Documents & Guides
Compression Terminal, Copper, Two Hole, HYLUGâ„¢, Long Barrel, 6 AWG, 3/8" Bolt Hole with 1" Spacing, Tin Plated

Overview

Compression Terminal, Copper, Two Hole, HYLUGâ„¢, Long Barrel, 6 AWG, 3/8" Bolt Hole with 1" Spacing, Tin Plated
Also known as: 781810237311, YA6C2TC38SL

Specifications

Color: Blue
Material: Copper
Stud Size: 3/8 in
Allowable Gauge Range: 6
Color: Blue
Stud Size: 3/8 in
Material: Copper
Allowable Gauge Range: 6

Customer Reviews

No reviews for this product
(0)