Comb. Wallplate, 3-Gang, (2) Decora, (1) Toggle, Thermoset, White

Item #: 7108

Cat #: 80431-W

UPC: 078477491188

Documents & Guides
3-Gang, 1-Toggle 2-Decora/GFCI Device Combination Wallplate, Standard Size, Thermoset, Device Mount - White
Sign In or Register to view pricing and more.

No associated products found.

Overview

3-Gang, 1-Toggle 2-Decora/GFCI Device Combination Wallplate, Standard Size, Thermoset, Device Mount - White
Leviton Combination Wallplates come in a variety of configurations and gangs, and are available in a broad selection of materials including, aluminum, brass, stainless steel and plastic, and in an assortment of colors. If you have a unique application, Leviton can also customize a wallplate for a specific job.
Also known as: 078477491188, 80431-W

Specifications

Gangs: 3
Mounting: Device
Material: Plastic
Color: White
Gangs: 3
Material: Plastic
Mounting: Device
Color: White

Customer Reviews

No reviews for this product
(0)