Lever Arm, 19.05mm Nylon Roller, 7.11mm Width, Adjustable

Item #: 71074

Cat #: 802T-W2D

UPC: 781180825132

Documents & Guides
Lever Arm, 19.05 mm Nylon Roller, 7.11 mm Width, Adjustable, 1.19 - 3 Inch, Roller on Front
Sign In or Register to view pricing and more.

No associated products found.

Overview

Lever Arm, 19.05 mm Nylon Roller, 7.11 mm Width, Adjustable, 1.19 - 3 Inch, Roller on Front
Also known as: 781180825132, 802T-W2D

Specifications

Type: Lever Arm, Adjustable
Material: Nylon
Width: 7.100 mm
Type: Lever Arm, Adjustable
Width: 7.100 mm
Material: Nylon

Customer Reviews

No reviews for this product
(0)