This product may not be available in all locations.
![](https://img.youtube.com/vi/DQ5NrwpQMD8/0.jpg)
![Control Relay, Latching Attachment, Magnetic, 120VAC, Type X NEMA Control Relay, Latching Attachment, Magnetic, 120VAC, Type X NEMA](https://rexel-cdn.com/products/pdocref8501x7527cpoda2016022pfiletyperendition4000png.jpg?i=BE892DD9-BF5A-4960-8D68-41BCDE8EA757&f=420)
Control Relay, Latching Attachment, Magnetic, 120VAC, Type X NEMA
Item #: 71071
Cat #: 8501XLV02
UPC: 78590102847
Sign In or Register to view pricing and more.
Documents & Guides
Control Relay, Latching Attachment, Magnetic Hold, 120 Volt AC Coil, Type X NEMA
Overview
Control Relay, Latching Attachment, Magnetic Hold, 120 Volt AC Coil, Type X NEMA
Also known as: 78590102847, 8501XLV02
Specifications
Volts AC Control: | 120 |
Mounting: | Device |
Standards: | California Proposition 65 |
Type: | Magnetic Latch Attachment |
Volts AC Control: | 120 |
Standards: | California Proposition 65 |
Mounting: | Device |
Type: | Magnetic Latch Attachment |
Customer Reviews
No reviews for this product
(0)