Limit Switch, Fork Lever Operator, 1.5" Radius, Nylon Rollers

Item #: 71053

Cat #: 802T-W4A

UPC: 781180826146

Sign In or Register to view pricing and more.
Documents & Guides
Limit Switch, Fork Lever Operator, 1.5 Inch Radius, 0.75 Inch Diameter, Nylon Rollers, Both Front Mount

Overview

Limit Switch, Fork Lever Operator, 1.5 Inch Radius, 0.75 Inch Diameter, Nylon Rollers, Both Front Mount
Also known as: 781180826146, 802T-W4A

Specifications

Diameter: 0.750 in
Mounting: Front
Material: Nylon
Type: Fork Roller Lever
Diameter: 0.750 in
Material: Nylon
Mounting: Front
Type: Fork Roller Lever

Customer Reviews

No reviews for this product
(0)