RELAY 600VAC 10AMP

Item #: 71048

Cat #: 8501CO6V04

UPC: 785901059554

Sign In or Register to view pricing and more.

Overview

SQD 8501CO6V04 RELAY 600VAC 10AMP
Also known as: 785901059554, 8501CO6V04

Specifications

Phase: 1
Type: Power Relay
Standards: California Proposition 65
Phase: 1
Standards: California Proposition 65
Type: Power Relay

Customer Reviews

No reviews for this product
(0)