Surge Suppressor Module, Varistor, AC / DC

Item #: 71032

Cat #: 100-FSV277

UPC: 662072613900

Documents & Guides
Surge Suppressor Module, Varistor, 137 - 277 Volt AC, 181 - 350 Volt DC, Operating Mechanism
Sign In or Register to view pricing and more.

No associated products found.

Overview

Surge Suppressor Module, Varistor, 137 - 277 Volt AC, 181 - 350 Volt DC, Operating Mechanism
Suppress high voltage spikes that are generated when a relay or contactor coil is switched. Allen-Bradley® item 100-FSV136 from Rockwell Automation® is a 56-136 V AC, 50 Hz / 60 Hz, 78-180 V DC varistor module surge suppressor. For complete product details, please see the sections below.MCS 100-C, 104-C, 700-CF, 700S-CF accessory. Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662072613900, 100-FSV277

Specifications

Type: Surge Suppressor Module
Family / Style: 100-C
Volts DC Range: 181 - 350
Volts AC Range: 137 - 277
Type: Surge Suppressor Module
Volts DC Range: 181 - 350
Family / Style: 100-C
Volts AC Range: 137 - 277

Customer Reviews

No reviews for this product
(0)