Lever, Fork, Steel Rollers, 1 on Front,1 on Back, 19.05mm Diameter

Item #: 71027

Cat #: 802T-W4B

UPC: 781180827051

Sign In or Register to view pricing and more.
Documents & Guides
Lever, Fork, Steel 19.05 mm Diameter Rollers, Left Hand on Front, Right Hand On Back, 1.5 Inch Radius

Overview

Lever, Fork, Steel 19.05 mm Diameter Rollers, Left Hand on Front, Right Hand On Back, 1.5 Inch Radius
Also known as: 781180827051, 802T-W4B

Specifications

Size: 1.5 in
Material: Steel
Diameter: 19.050 mm
Type: Fork Roller Lever
Size: 1.5 in
Diameter: 19.050 mm
Material: Steel
Type: Fork Roller Lever

Customer Reviews

No reviews for this product
(0)