Limit Switch, Fork Lever Operator, 1.5" Radius, Steel Rollers

Item #: 71018

Cat #: 802T-W4C

UPC: 781180827464

Sign In or Register to view pricing and more.
Documents & Guides
Limit Switch, Fork Lever Operator, 1.5 Inch Radius, 0.75 Inch Diameter, Steel Rollers, Both Front Mount

Overview

Limit Switch, Fork Lever Operator, 1.5 Inch Radius, 0.75 Inch Diameter, Steel Rollers, Both Front Mount
Also known as: 781180827464, 802T-W4C

Specifications

Diameter: 0.750 in
Mounting: Front
Material: Steel
Type: Fork Roller Lever
Diameter: 0.750 in
Material: Steel
Mounting: Front
Type: Fork Roller Lever

Customer Reviews

No reviews for this product
(0)