Breaker, Molded Case, H Frame, Terminal Lugs, 6 x 14-6AWG, CU Only

Item #: 71010

Cat #: 140U-H-MTL6A

UPC: 781180171352

Sign In or Register to view pricing and more.
Documents & Guides
Breaker, Molded Case, H Frame, Terminal Lugs, 6 x 14 - 6 AWG, CU Only, with IP20, Terminal Shields, Package of 3

Overview

Breaker, Molded Case, H Frame, Terminal Lugs, 6 x 14 - 6 AWG, CU Only, with IP20, Terminal Shields, Package of 3
Also known as: 781180171352, 140U-H-MTL6A

Specifications

Poles: 3
Family / Style: 140U
Material: Copper
Type: Terminal Lugs, Breaker
Allowable Gauge Range: 14 - 6
Poles: 3
Material: Copper
Allowable Gauge Range: 14 - 6
Family / Style: 140U
Type: Terminal Lugs, Breaker

Customer Reviews

No reviews for this product
(0)