BUL.400 DP,30 A,4P

Item #: 71001

Cat #: 400-DP30NB4

UPC: 611320403039

Sign In or Register to view pricing and more.
Documents & Guides
AB 400-DP30NB4 BUL.400 DP,30 A,4P,

Overview

AB 400-DP30NB4 BUL.400 DP,30 A,4P,
Also known as: 611320403039, 400-DP30NB4

Specifications

Type: Contactor
Family / Style: 400
Amps: 30
Poles: 4
Volts AC: 600
Volts AC Control: 480
Type: Contactor
Amps: 30
Volts AC: 600
Family / Style: 400
Poles: 4
Volts AC Control: 480

Customer Reviews

No reviews for this product
(0)