Push Button, Twist to Release, 30mm Red Mushroom Head, Plastic

Item #: 70994

Cat #: 800FP-MT34

UPC: 662468097260

Documents & Guides
Push Button, Push-Pull/Twist to Release, 30 mm Red Mushroom Head, Plastic, 22.5 mm, Operator Only
Sign In or Register to view pricing and more.

No associated products found.

Overview

Push Button, Push-Pull/Twist to Release, 30 mm Red Mushroom Head, Plastic, 22.5 mm, Operator Only
The Allen-Bradley® Bulletin 800FP line is constructed of industrial-grade thermoplastic for superior chemical resistance. You’ll love the exceptional design and unbeatable performance. Catalog item 800FP-MT34 from Rockwell Automation® is a 30 mm twist to release e-stop. For full product details, please see the sections below.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662468097260, 800FP-MT34

Specifications

Type: Side Wired, Toggle Switch, Grounding, Commercial Grade, 4-Way
Volts AC: 120, 277
Family / Style: 800F
Amps: 20
Color: White
Type: Side Wired, Toggle Switch, Grounding, Commercial Grade, 4-Way
Family / Style: 800F
Color: White
Volts AC: 120, 277
Amps: 20

Customer Reviews

No reviews for this product
(0)