RELAY 600VAC 10AMP TYPE C +OPTIONS

Item #: 70991

Cat #: 8501CO8V14

UPC: 785901089797

Sign In or Register to view pricing and more.
Documents & Guides
Square D,RELAY 600VAC 10AMP TYPE C +OPTIONS,-22 to 122 Degrees F,-67 to 131¦F,1 NC SPST,1-Phase,10 of nominal,12 ,24 Vac@50/60Hz,30A,85 of nominal,AC Rated,Panel Mount,Panel Mount,Screw Clamp,Screw Clamp,Suited for controlling small single phase motors and other light loads such as electric heaters, pilot lights or audible signals.,UL Listed File E78351 CCN NLDX - CSA Certified File 209683 Class 3211 04 - CE Marked

Overview

Square D,RELAY 600VAC 10AMP TYPE C +OPTIONS,-22 to 122 Degrees F,-67 to 131¦F,1 NC SPST,1-Phase,10 of nominal,12 ,24 Vac@50/60Hz,30A,85 of nominal,AC Rated,Panel Mount,Panel Mount,Screw Clamp,Screw Clamp,Suited for controlling small single phase motors and other light loads such as electric heaters, pilot lights or audible signals.,UL Listed File E78351 CCN NLDX - CSA Certified File 209683 Class 3211 04 - CE Marked
Also known as: 785901089797, 8501CO8V14

Specifications

Phase: 1
Size: 12
Type: Power Relay
Standards: California Proposition 65
Phase: 1
Type: Power Relay
Size: 12
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)