40 A Definite Purpose Contactor, 40 A, 208/240 V 50/60 Hz, 4 Poles

Item #: 70983

Cat #: 400-DP40NA4

UPC: 611320350043

Sign In or Register to view pricing and more.
Documents & Guides
40 A Definite Purpose Contactor, 40 A, 208/240 V 50/60 Hz, 4 Poles, Open

Overview

40 A Definite Purpose Contactor, 40 A, 208/240 V 50/60 Hz, 4 Poles, Open
Bulletin 400 Definite Purpose Contactors are compact in size, allowing space savings while still supplying you with a high-performance product. This line of contactors meets or exceeds electrical and mechanical requirements for definite purpose devices.
Also known as: 611320350043, 400-DP40NA4

Specifications

Family / Style: 400
Amps: 40
Poles: 4
Volts AC: 600
Type: Contactors
Volts AC Control: 208/240
Family / Style: 400
Poles: 4
Type: Contactors
Amps: 40
Volts AC: 600
Volts AC Control: 208/240

Customer Reviews

No reviews for this product
(0)