Disconnect Switch, Cable Operated, 400A, 600V, 3P, Type J

Item #: 7098

Cat #: 1494C-DJ644-A4-D-E

UPC: 662074993826

Sign In or Register to view pricing and more.
Documents & Guides
Disconnect Switch, Cable Operated, Right Handed, 400 Amp Switch, 400 Amp Fuse Clip, 3-Pole, 600 Volt, Type J

Overview

Disconnect Switch, Cable Operated, Right Handed, 400 Amp Switch, 400 Amp Fuse Clip, 3-Pole, 600 Volt, Type J
Also known as: 662074993826, 1494C-DJ644-A4-D-E

Specifications

Type: Disconnect Switch
Poles: 3
Amps: 400
Family / Style: 1494C
Volts AC: 600
Type: Disconnect Switch
Amps: 400
Volts AC: 600
Poles: 3
Family / Style: 1494C

Customer Reviews

No reviews for this product
(0)