Push Button, Twist to Release, Mushroom 40mm Red, 22.5mm, Plastic

Item #: 70976

Cat #: 800FP-MT44PX01

UPC: 662468121583

Sign In or Register to view pricing and more.
Documents & Guides
Push Button, Twist to Release, Non-illuminated, 40 mm Mushroom Head, Red, 22.5 mm, Latch Mount, 1 Normally Closed Contact, Plastic, NEMA 4/4X/13, IP66

Overview

Push Button, Twist to Release, Non-illuminated, 40 mm Mushroom Head, Red, 22.5 mm, Latch Mount, 1 Normally Closed Contact, Plastic, NEMA 4/4X/13, IP66
Also known as: 662468121583, 800FP-MT44PX01

Specifications

IP/NEMA Rating: IP66, NEMA 4X, NEMA 13, NEMA 4
Mounting: Panel
Color: Red
Amps: 10
Size: 22.5 mm
Family / Style: 800F
Material: Plastic
Type: Mushroom, Twist to Release, Pushbutton
IP/NEMA Rating: IP66, NEMA 4X, NEMA 13, NEMA 4
Color: Red
Size: 22.5 mm
Material: Plastic
Mounting: Panel
Amps: 10
Family / Style: 800F
Type: Mushroom, Twist to Release, Pushbutton

Customer Reviews

No reviews for this product
(0)