Push Button, Extended Head, with Guard, 24V AC/DC, Blue, 30mm

Item #: 70971

Cat #: 800TC-QA24B

UPC: 611320420548

Sign In or Register to view pricing and more.
Documents & Guides
Push Button, Extended Head, with Guard, 30 mm, Blue, Illuminated, Full Voltage, 24 Volt AC/DC, NEMA 4/13, 1 Normally Open, 1 Normally Closed, Guarded Terminals, Contact Block

Overview

Push Button, Extended Head, with Guard, 30 mm, Blue, Illuminated, Full Voltage, 24 Volt AC/DC, NEMA 4/13, 1 Normally Open, 1 Normally Closed, Guarded Terminals, Contact Block
Also known as: 611320420548, 800TC-QA24B

Specifications

Length: 10 3/4 in
Amps: 1600
Family / Style: 800T
Volts AC: 600
Volts DC: 480
Type: Power Fuse
Mounting: Bolt In
Interrupt Rating DC: 20 kA
Length: 10 3/4 in
Family / Style: 800T
Volts DC: 480
Mounting: Bolt In
Amps: 1600
Volts AC: 600
Type: Power Fuse
Interrupt Rating DC: 20 kA

Customer Reviews

No reviews for this product
(0)