800F 40 mm Twist To Release E-Stop,1 NC, Self Monitoring, Red, Plas

Item #: 70953

Cat #: 800FP-MT44PX01S

UPC: 662468121590

Sign In or Register to view pricing and more.
Documents & Guides
800F 40 mm Twist To Release E-Stop,1 NC, Self Monitoring, Red, Plastic

Overview

800F 40 mm Twist To Release E-Stop,1 NC, Self Monitoring, Red, Plastic
The Allen-Bradley® Bulletin 800FP line is constructed of industrial-grade thermoplastic for superior chemical resistance. You’ll love the exceptional design and unbeatable performance. Catalog item 800FP-MT44PX01S from Rockwell Automation® is a 40 mm twist to release e-stop. For full product details, please see the sections below.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662468121590, 800FP-MT44PX01S

Specifications

Type: Cast Box, FS Type
Family / Style: 800F
Gangs: 1
Material: Aluminum
Type: Cast Box, FS Type
Gangs: 1
Family / Style: 800F
Material: Aluminum

Customer Reviews

No reviews for this product
(0)