This product has been discontinued.

Uninterruptible Power Supply, (UPS), 480VA, 24V/20A
Item #: 70936
Cat #: SDU2024
UPC: 783472604029
Sign In or Register to view pricing and more.
Documents & Guides
20 Amp, Uninterruptible Power Supply, SDU Series, DIN Mount, Input Voltage: 24V DC, IP20 Hardwired 24 - 16 AWG, Back/Run Time: 4 min. Full-Load. HxWxD: 4.88" x 3.02" x 4.55". ***Battery Required***
Overview
20 Amp, Uninterruptible Power Supply, SDU Series, DIN Mount, Input Voltage: 24V DC, IP20 Hardwired 24 - 16 AWG, Back/Run Time: 4 min. Full-Load. HxWxD: 4.88" x 3.02" x 4.55". ***Battery Required***
SDU Series DIN Rail DC UPS is the back-up power protection you depend on to convert DC and AC power. AC power is converted to DC to charge the UPS batteries, converted back to AC for supply to the equipment, then converted back to DC in the equipment’s power supply. By using the SDU DIN Rail DC UPS, you avoid the inefficiencies of these conversions while maximizing system uptime and reliability.
Also known as: 783472604029, SDU2024
Specifications
Volts DC: | 24 |
Mounting: | DIN Rail |
Amps: | 20 |
Volt Amps: | 480 |
Volts DC: | 24 |
Amps: | 20 |
Mounting: | DIN Rail |
Volt Amps: | 480 |
Customer Reviews
No reviews for this product
(0)