Label,BMP71/TLS,B424,2x1,Wt,100 RL,18688

Item #: 70928

Cat #: PTPSL-20-424

UPC: 662820186885

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
BMP«71 TLS 2200« Series Permanent Rubber Adhesive Paper Labels - White. Brand Name: Brady«. Sub Brand: BMP«71 TLS 2200« Series. Type: Label. Special Features: Good Contrast. Application: General & Industrial ID, Panel Labeling. Standard: ASTM D 1000. Color: White. Material: Brady B-424 Paper. Height: 1 IN. Width: 2 IN. Thickness: 0.0035 IN. Temperature Range: -40 to 122 DEG F. Printer Type: BMP«71 Label Printer, TLS 2200« Thermal Labeling System, TLS-PC LINKÖ Thermal Labeling System. Labels per Package: 100. Print-On Area: 1 in H x 2 in W. Print Method: Thermal Transfer. Shape: Rectangle. Suggested Ribbon Series: R4300. Compatible Surface Types: Smooth, Textured, Rough. Resistance Properties: Abrasion-Resistant, Humidity-Resistant, Smear-Resistant, UV-Resistant. Adhesive Type: Permanent Rubber Based. Label/Media Format: Roll. Alternate Catalog Number: 18688.

Overview

BMP«71 TLS 2200« Series Permanent Rubber Adhesive Paper Labels - White. Brand Name: Brady«. Sub Brand: BMP«71 TLS 2200« Series. Type: Label. Special Features: Good Contrast. Application: General & Industrial ID, Panel Labeling. Standard: ASTM D 1000. Color: White. Material: Brady B-424 Paper. Height: 1 IN. Width: 2 IN. Thickness: 0.0035 IN. Temperature Range: -40 to 122 DEG F. Printer Type: BMP«71 Label Printer, TLS 2200« Thermal Labeling System, TLS-PC LINKÖ Thermal Labeling System. Labels per Package: 100. Print-On Area: 1 in H x 2 in W. Print Method: Thermal Transfer. Shape: Rectangle. Suggested Ribbon Series: R4300. Compatible Surface Types: Smooth, Textured, Rough. Resistance Properties: Abrasion-Resistant, Humidity-Resistant, Smear-Resistant, UV-Resistant. Adhesive Type: Permanent Rubber Based. Label/Media Format: Roll. Alternate Catalog Number: 18688.
Also known as: 662820186885, PTPSL-20-424

Specifications

Material: Paper
Type: Label
Color: White
Material: Paper
Color: White
Type: Label

Customer Reviews

No reviews for this product
(0)