Relay, Ice Cube, 10A, 240VAC, 24VDC Coil, 2PDT, 8 Blade

Item #: 70902

Cat #: 8501RSD42M1P14V53

UPC: 785901137108

Sign In or Register to view pricing and more.
Documents & Guides
Relay, Ice Cube, 10 Amp, 240 Volt AC, 24 Volt DC Coil, 2-Pole Double Throw, 8 Blade, Manual Operator, Pilot Light

Overview

Relay, Ice Cube, 10 Amp, 240 Volt AC, 24 Volt DC Coil, 2-Pole Double Throw, 8 Blade, Manual Operator, Pilot Light
Also known as: 785901137108, 8501RSD42M1P14V53

Specifications

Volts DC Control: 24
Poles: 2
Amps: 10
Type: Relay, IceCube
Mounting: Socket
Volts AC: 240
Base: 8-Blade
Volts DC Control: 24
Amps: 10
Mounting: Socket
Base: 8-Blade
Poles: 2
Type: Relay, IceCube
Volts AC: 240

Customer Reviews

No reviews for this product
(0)