Compact Power Supply, 115/230 VAC In, 24 VDC Out, 120 W, 1.65/0.55

Item #: 70898

Cat #: SDN5-24-100C

UPC: 783472001941

Documents & Guides
Compact Power Supply, 115/230 VAC In, 24 VDC Out, 120 W, 1.65/0.55 A, DIN Rail Mount
Sign In or Register to view pricing and more.

No associated products found.

Overview

Compact Power Supply, 115/230 VAC In, 24 VDC Out, 120 W, 1.65/0.55 A, DIN Rail Mount
The SDN-C DIN rail power supplies are the next generation of the popular SDN series. These models combine high efficiency and compact size with new visual diagnostic LEDs to offer the most performance available from SolaHD. Essential industrial features such as sag Immunity, power factor correction, and universal voltage input have been retained in this series. Wide temperature operating range and parallel operation capability make the new SDN-C units suitable to a variety of industrial applications.
Also known as: 783472001941, SDN5-24-100C

Specifications

Volts DC: 24
Amps: 5
Mounting: DIN Rail
Phase: 1
Wattage: 120
Volts AC Range: 100 - 240
Volts DC Range: 100 - 340, 90 - 375
Volts DC: 24
Mounting: DIN Rail
Wattage: 120
Volts DC Range: 100 - 340, 90 - 375
Amps: 5
Phase: 1
Volts AC Range: 100 - 240

Customer Reviews

No reviews for this product
(0)