SC CAST IRON FLOOR BOX

Item #: 70897

Cat #: 600-SC

UPC: 785991615043

Sign In or Register to view pricing and more.
Documents & Guides
Single Gang Flush Service Floor Box, 64 Cubic Inches, Length 5-1/8 Inches, Width 4-1/4 Inches, Depth 4-1/4 Inches, Hub Size 3/4 Inches, Cast Iron

Overview

Single Gang Flush Service Floor Box, 64 Cubic Inches, Length 5-1/8 Inches, Width 4-1/4 Inches, Depth 4-1/4 Inches, Hub Size 3/4 Inches, Cast Iron
Also known as: 785991615043, 600-SC

Specifications

Material: Cast Iron
Knockout Diameter: 3/4 in
Depth: 4 1/4 in
Gangs: 1
Material: Cast Iron
Depth: 4 1/4 in
Knockout Diameter: 3/4 in
Gangs: 1

Customer Reviews

No reviews for this product
(0)