Relay, Ice Cube, 10A, 2PDT, 8-Blade, 240VAC Coil, Standard

Item #: 70888

Cat #: 8501KU12V24

UPC: 785901059233

Sign In or Register to view pricing and more.
Documents & Guides
Relay, Ice Cube, 10 Amp, 2-Pole Double Throw, 8-Blade, 240 Volt AC Coil, No Options

Overview

Relay, Ice Cube, 10 Amp, 2-Pole Double Throw, 8-Blade, 240 Volt AC Coil, No Options
Also known as: 785901059233, 8501KU12V24

Specifications

Poles: 2
Amps: 10
Volts AC Control: 240
Type: Relay, IceCube
Mounting: Socket
Volts AC: 240
Base: 8-Blade
Poles: 2
Volts AC Control: 240
Mounting: Socket
Base: 8-Blade
Amps: 10
Type: Relay, IceCube
Volts AC: 240

Customer Reviews

No reviews for this product
(0)