This product may not be available in all locations.
Limit Switch, Oiltight Construction, Plug-In, Cat Whisker, Wire
Item #: 70839
Cat #: 802T-CWP
UPC: 662468079778
Sign In or Register to view pricing and more.
Documents & Guides
Limit Switch, NEMA 4/13, Oiltight Construction, Plug-In, Cat Whisker, Wire, 2 Circuit, Whole Switch
Overview
Limit Switch, NEMA 4/13, Oiltight Construction, Plug-In, Cat Whisker, Wire, 2 Circuit, Whole Switch
Our Bulletin 802T Oiltight Limit Switches provide heavy-duty pilot ratings, small size, a high degree of versatility, and a rugged NEMA Type 13 oiltight construction. Plug-in and non plug-in styles are available. Plug-in limit switches have a head and switch body that can be replaced while leaving the wiring chamber base in place. This reduces your downtime by eliminating the need for rewiring upon switch replacement.
Also known as: 662468079778, 802T-CWP
Specifications
Type: | Oiltight, Limit Switch, Cat Whisker |
Poles: | 2 |
Mounting: | Surface |
IP/NEMA Rating: | NEMA 13, NEMA 4 |
Type: | Oiltight, Limit Switch, Cat Whisker |
Mounting: | Surface |
Poles: | 2 |
IP/NEMA Rating: | NEMA 13, NEMA 4 |
Customer Reviews
No reviews for this product
(0)