12kW, PV Inverter, Sunny Tripower series

Item #: 708269

Cat #: STP12TL-USCU-10

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
12000 Watt, 1000V or 600V DC, 3-Phase, NEMA 3R, Photovoltaic Inverter with Connection Unit, Transformerless, 480V or 277V WYE AC Output. Gray Lid.

Overview

12000 Watt, 1000V or 600V DC, 3-Phase, NEMA 3R, Photovoltaic Inverter with Connection Unit, Transformerless, 480V or 277V WYE AC Output. Gray Lid.
Also known as: STP12TL-USCU-10

Specifications

Phase: 3
Wattage: 12000
Volts AC: 277/480
Volts DC Range: 600 - 1000
Phase: 3
Volts AC: 277/480
Wattage: 12000
Volts DC Range: 600 - 1000

Customer Reviews

No reviews for this product
(0)