Plug-In Oiltight Limit Switch, Metal, 10 A Std Energy, Rotary Lever

Item #: 70823

Cat #: 802T-A2P

UPC: 662468079631

Sign In or Register to view pricing and more.
Documents & Guides
Plug-In Oiltight Limit Switch, Metal, 10 A Std Energy, Rotary Lever Arm, 2 Circuits, Conduit Entry, Std Contacts, 1 NO, 1 NC Contact, Std Low Temp, -18°C, 110 °C High Temp Limit, Snap Acting, 1/2" NPT Thread, Counter Clockwise, Spring Return, Full Switch, NEMA Style Std Mounting, Not Direct Acting, 802T Plug-in Style, 2.6 lb in, 13 Degree Angle, 7 Degree Angle, A600, 55

Overview

Plug-In Oiltight Limit Switch, Metal, 10 A Std Energy, Rotary Lever Arm, 2 Circuits, Conduit Entry, Std Contacts, 1 NO, 1 NC Contact, Std Low Temp, -18°C, 110 °C High Temp Limit, Snap Acting, 1/2" NPT Thread, Counter Clockwise, Spring Return, Full Switch, NEMA Style Std Mounting, Not Direct Acting, 802T Plug-in Style, 2.6 lb in, 13 Degree Angle, 7 Degree Angle, A600, 55
Also known as: 662468079631, 802T-A2P

Specifications

Type: Limit Switch
Type: Limit Switch

Customer Reviews

No reviews for this product
(0)