800F Non-Illuminated Mushroom Operators, Twist to Release, 40mm, Ro

Item #: 70822

Cat #: 800FP-MT44PX11

UPC: 662468121613

Sign In or Register to view pricing and more.
Documents & Guides
800F Non-Illuminated Mushroom Operators, Twist to Release, 40mm, Round Plastic (Type 4/4X/13, IP66), Red,, Plastic Latch Mount, 1 N.O. Contact(s), 1 N.C. Contact(s), Standard, Standard Pack (Qty. 1)

Overview

800F Non-Illuminated Mushroom Operators, Twist to Release, 40mm, Round Plastic (Type 4/4X/13, IP66), Red,, Plastic Latch Mount, 1 N.O. Contact(s), 1 N.C. Contact(s), Standard, Standard Pack (Qty. 1)
Allen-Bradley® 800F push buttons offer optimal durability and performance. Bulletin 800FP operators are constructed of industrial-grade thermoplastic, offering superior chemical resistance. Catalog item 800FP-MT44PX11 is a 40 mm round plastic twist-to-release 800FP non-illuminated mushroom operator from Rockwell Automation®. For full product details, please see the sections below.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662468121613, 800FP-MT44PX11

Specifications

Family / Style: 800F
Type: Assembled Round Pushbuttons
Family / Style: 800F
Type: Assembled Round Pushbuttons

Customer Reviews

No reviews for this product
(0)