
SOOWA Portable Cord, 12/4, Yellow, 250', Rated 105°C, 600V
Item #: 708113
Cat #: SOOWVUTRON124YEL250RL
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
VUTRON, 12/4 Type SOOW Portable Cord, Yellow, 250', 105 Degree F Rating
Overview
VUTRON, 12/4 Type SOOW Portable Cord, Yellow, 250', 105 Degree F Rating
Also known as: SOOWVUTRON124YEL250RL
Specifications
Jacket: | Rubber |
Length: | 250 ft |
Gauge: | 12 |
Material: | Copper |
Volts AC: | 600 |
Conductors: | 4 |
Color: | Yellow |
Jacket: | Rubber |
Gauge: | 12 |
Volts AC: | 600 |
Color: | Yellow |
Length: | 250 ft |
Material: | Copper |
Conductors: | 4 |
Customer Reviews
No reviews for this product
(0)