Range Power Supply Cord, 6/4, 10-50P, 6' Long, Gray

Item #: 708100

Cat #: RANGE6666GRY6FT

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Range Power Supply Cord, 6/4 SRDT, 50A, 125/250V, 10-50P, 6' Long, Gray

Overview

Range Power Supply Cord, 6/4 SRDT, 50A, 125/250V, 10-50P, 6' Long, Gray
Also known as: RANGE6666GRY6FT

Specifications

Type: Range Cord
Volts AC: 120, 240
Color: Gray
Amps: 50
Gauge: 6, 8
Conductors: 4
Length: 6 ft
NEMA Configuration: 10-50P
Type: Range Cord
Color: Gray
Gauge: 6, 8
Length: 6 ft
Volts AC: 120, 240
Amps: 50
Conductors: 4
NEMA Configuration: 10-50P

Customer Reviews

No reviews for this product
(0)