Reset Plunger, Overload Relay, Size 1, 3, 4, 3.45-5.1"

Item #: 708093

Cat #: 190B1048G1

UPC: 783164483567

Documents & Guides
Reset Plunger, Overload Relay, Evo Size 1, 3, 4, 3.45 - 5.1 Inch
Sign In or Register to view pricing and more.

No associated products found.

Overview

Reset Plunger, Overload Relay, Evo Size 1, 3, 4, 3.45 - 5.1 Inch
Also known as: 783164483567, 190B1048G1

Specifications

Length: 5.1 in, 3.450 in
Mounting: Door
Family / Style: 190B
Type: Reset Plunger
Length: 5.1 in, 3.450 in
Family / Style: 190B
Mounting: Door
Type: Reset Plunger

Customer Reviews

No reviews for this product
(0)