Switchboard Wire, Type SIS, Shielded, 12 AWG, 65 Strand, Gray, 500'

Item #: 708054

Cat #: SISSHLD12STRGRY2000RL

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Switchboard Wire, Type SIS, Shielded, 12 AWG, 65 Strand, Gray, 500'

Overview

Switchboard Wire, Type SIS, Shielded, 12 AWG, 65 Strand, Gray, 500'
Also known as: SISSHLD12STRGRY2000RL

Specifications

Length: 500 ft
Gauge: 12
Color: Gray
Length: 500 ft
Color: Gray
Gauge: 12

Customer Reviews

No reviews for this product
(0)