Pilot Light, Plastic Operator, Latch, Green, 22.5mm, 24V AC/DC

Item #: 70805

Cat #: 800FP-P3PN3G

UPC: 662468121644

Documents & Guides
Pilot Light, Plastic Operator, Latch, Green, 22.5 mm, 24 Volt AC/DC
Sign In or Register to view pricing and more.
Register or Sign In to view pricing
Sign In or Register to view pricing and more.

Overview

Pilot Light, Plastic Operator, Latch, Green, 22.5 mm, 24 Volt AC/DC
The Allen-Bradley® Bulletin 800FP line is constructed of industrial-grade thermoplastic for superior chemical resistance. You’ll love the exceptional design and unbeatable performance. Catalog item 800FP-P3PN3G from Rockwell Automation® is a pilot light. For full product details, please see the sections below.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662468121644, 800FP-P3PN3G

Specifications

IP/NEMA Rating: IP66, NEMA 4X, NEMA 13, NEMA 4
Volts DC: 24
Color: Green
Size: 22.5 mm
Family / Style: 800F
Material: Plastic
Volts AC: 24
Type: Pilot Light
IP/NEMA Rating: IP66, NEMA 4X, NEMA 13, NEMA 4
Color: Green
Family / Style: 800F
Volts AC: 24
Volts DC: 24
Size: 22.5 mm
Material: Plastic
Type: Pilot Light

Customer Reviews

No reviews for this product
(0)