Cast Junction Box, Type DER, Explosion-Proof, Dust-Ignitionproof

Item #: 707991

Cat #: DER1CABECCA

UPC: 781381007009

Documents & Guides
Cast Junction Box, Type DER, 5.13 x 5.13 x 4.06 Inch, Watertight, Explosion-Proof, Dust-Ignitionproof, For Use in CEC Governed Locations, Aluminum
Sign In or Register to view pricing and more.

No associated products found.

Overview

Cast Junction Box, Type DER, 5.13 x 5.13 x 4.06 Inch, Watertight, Explosion-Proof, Dust-Ignitionproof, For Use in CEC Governed Locations, Aluminum
Also known as: 781381007009, DER1CABECCA

Specifications

Diameter: 3/4 in, 1/2 in, 1 1/2 in, 1 in, 3 in, 2 in, 2 1/2 in
Material: Aluminum
Diameter: 3/4 in, 1/2 in, 1 1/2 in, 1 in, 3 in, 2 in, 2 1/2 in
Material: Aluminum

Customer Reviews

No reviews for this product
(0)