1.000 In X 50 Ft (25.40 Mm X 15.24 M)

Item #: 70797

Cat #: PTL-42-439-RD

UPC: 662820186809

Sign In or Register to view pricing and more.
Documents & Guides
Labels For The Tls 2200& Tls-pc Link™ Thermal Transfer Portable Printers

Overview

Labels For The Tls 2200& Tls-pc Link™ Thermal Transfer Portable Printers
Permanent Vinyl (B-439) is a thermal transfer printable material ideal for applications needing various colors like finished product ID, rating plates and general purpose ID. Available in white, yellow, red, light blue, green, orange, black, gray and purple Designed for use in ambient conditions with limited solvent exposure Indoor/outdoor vinyl film has an acrylic pressure sensitive adhesive Service temperature of -94 to 104° F (-70 to 40° C)
Also known as: 662820186809, PTL-42-439-RD

Specifications

Color: Red
Type: Label
Material: Vinyl
Color: Red
Material: Vinyl
Type: Label

Customer Reviews

No reviews for this product
(0)