Relay, Ice Cube, 8-Pin, 2PDT Contacts, 125VDC Coil, Enclosed

Item #: 707948

Cat #: KRPA-11DG-125

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Relay, Ice Cube, 8-Pin, 2-Pole Double Throw, Silver Cadmium Oxide Contacts, 125 Volt DC Coil, Enclosed

Overview

Relay, Ice Cube, 8-Pin, 2-Pole Double Throw, Silver Cadmium Oxide Contacts, 125 Volt DC Coil, Enclosed
Also known as: KRPA-11DG-125

Specifications

Volts DC Control: 125
Poles: 2
Amps: 10
Type: Relay, IceCube
Mounting: Socket
Base: 8-Pin
Volts DC Control: 125
Amps: 10
Mounting: Socket
Poles: 2
Type: Relay, IceCube
Base: 8-Pin

Customer Reviews

No reviews for this product
(0)