48", 4000lm, 40K, 120/277v, 10v Dimming, 90+ CRI

Item #: 707923

Cat #: LS4-40L-40K-10V

UPC: 810048027361

Sign In or Register to view pricing and more.
LED Surface Ambient Luminaire, 4', 120-277V, 44W, Lumens: 4000, 4000K, White, 0-10V Dimming

Overview

LED Surface Ambient Luminaire, 4', 120-277V, 44W, Lumens: 4000, 4000K, White, 0-10V Dimming
The LS4 surface ambient luminaire delivers up to 109 lumens per watt of Cree TrueWhite Technology 90+ CRI illumination. The 4' (1219mm) luminaire is available with up to 5,050 lumens in 3500K, 4000K and 5000K color temperatures. The LS Series features sleek and compact architectural design with flexible lumen packages, color temperatures and standard 0-10V dimming. Flexible mounting of the LS Series allows for individual mount or continuous row applications for surface mount, suspended mount, pendant mount and cove installations. Applications: Surface and suspended ambient applications for new construction and upgrade
Also known as: 810048027361, LS4-40L-40K-10V

Specifications

Wattage: 44
Color Temperature: 4000 (Cool White)
Length: 4 ft
Type: 0-10V Dimming
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Wattage: 44
Length: 4 ft
Light Technology: LED
Volts AC Range: 120 - 277
Color Temperature: 4000 (Cool White)
Type: 0-10V Dimming
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)