
TYPE 12 JIC SCREW COVER ENCLOSURE, 4X4X4
Item #: 707900
Cat #: 444-12SC
UPC: 782051200409
Sign In or Register to view pricing and more.
Documents & Guides
TYPE 12 JIC SCREW COVER ENCLOSURE, 4X4X4
Overview
TYPE 12 JIC SCREW COVER ENCLOSURE, 4X4X4
Also known as: 782051200409, 444-12SC
Specifications
Depth: | 4 in |
Width: | 4 in |
Height: | 4 in |
Material: | Steel |
IP/NEMA Rating: | NEMA 12 |
Depth: | 4 in |
Height: | 4 in |
IP/NEMA Rating: | NEMA 12 |
Width: | 4 in |
Material: | Steel |
Customer Reviews
No reviews for this product
(0)