High Bay Fixture, Tandem, 8', 2-Lamp, T5HO, 54W, 277V

Item #: 707892

Cat #: TMS5HB254T5HOSBL27722AP

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
High Bay Fixture, 2-Lamp, T5HO, 54 Watt, 277 Volt, Length: 8 foot, Ballast: T5 electronic 1.0 BF, programmed rapid start

Overview

High Bay Fixture, 2-Lamp, T5HO, 54 Watt, 277 Volt, Length: 8 foot, Ballast: T5 electronic 1.0 BF, programmed rapid start
Also known as: TMS5HB254T5HOSBL27722AP

Specifications

Wattage: 54
Volts AC: 277
Length: 8 ft, 96 in
Light Technology: Fluorescent
Wattage: 54
Length: 8 ft, 96 in
Volts AC: 277
Light Technology: Fluorescent

Customer Reviews

No reviews for this product
(0)