This product may not be available in all locations.
Pilot Light, Plastic Operator, Latch, Green, 22.5mm, 240VAC
Item #: 70788
Cat #: 800FP-P3PN7G
UPC: 662468121668
Sign In or Register to view pricing and more.
Documents & Guides
Pilot Light, Plastic Operator, Latch, Green, 22.5 mm, 240 Volt AC
Overview
Pilot Light, Plastic Operator, Latch, Green, 22.5 mm, 240 Volt AC
Also known as: 662468121668, 800FP-P3PN7G
Specifications
IP/NEMA Rating: | IP66, NEMA 4X, NEMA 13, NEMA 4 |
Color: | Green |
Size: | 22.5 mm |
Family / Style: | 800F |
Material: | Plastic |
Volts AC: | 240 |
Type: | Pilot Light |
IP/NEMA Rating: | IP66, NEMA 4X, NEMA 13, NEMA 4 |
Size: | 22.5 mm |
Material: | Plastic |
Type: | Pilot Light |
Color: | Green |
Family / Style: | 800F |
Volts AC: | 240 |
Customer Reviews
No reviews for this product
(0)