Bath Light, 3-Light, 100W, Matte Nickel

Item #: 707803

Cat #: 190017117

UPC: 020389200365

Sign In or Register to view pricing and more.
Documents & Guides
Bath Light, 3-Light, 100 Watt, Base: Medium Screw (E26), Width/Diameter: 22-1/2 inch, Finish: Matte Nickel, Family: Tia

Overview

Bath Light, 3-Light, 100 Watt, Base: Medium Screw (E26), Width/Diameter: 22-1/2 inch, Finish: Matte Nickel, Family: Tia
Also known as: 020389200365, 190017117

Specifications

Base: Medium Screw (E26)
Wattage: 100
Diameter: 22 1/2 in
Color: Matte Nickel
Type: 3-Light, Bath/Wall Fixture
Base: Medium Screw (E26)
Diameter: 22 1/2 in
Type: 3-Light, Bath/Wall Fixture
Wattage: 100
Color: Matte Nickel

Customer Reviews

No reviews for this product
(0)