Mini-Pendant, 1-Light, 100W, Brushed Nickel

Item #: 707802

Cat #: 190060217

UPC: 020389201188

Sign In or Register to view pricing and more.
Documents & Guides
Mini-Pendant, 1-Light, 100 Watt, Base: Medium Screw (E26), Width/Diameter: 5 inch, Finish: Brushed Nickel, Family: Pittman

Overview

Mini-Pendant, 1-Light, 100 Watt, Base: Medium Screw (E26), Width/Diameter: 5 inch, Finish: Brushed Nickel, Family: Pittman
Also known as: 020389201188, 190060217

Specifications

Type: 1-Light, Mini-Pendant
Base: Medium Screw (E26)
Wattage: 100
Color: Brushed Nickel
Diameter: 5 in
Type: 1-Light, Mini-Pendant
Wattage: 100
Diameter: 5 in
Base: Medium Screw (E26)
Color: Brushed Nickel

Customer Reviews

No reviews for this product
(0)