Pilot Light, LED, 120VAC, Red, Transformer, NEMA 4/13

Item #: 70779

Cat #: 800T-PH16R

UPC: 662468096201

Sign In or Register to view pricing and more.
Documents & Guides
Pilot Light, LED, 120 Volt AC, Red, Transformer, NEMA 4/13

Overview

Pilot Light, LED, 120 Volt AC, Red, Transformer, NEMA 4/13
Ruggedly attractive and boldly functional, the Allen-Bradley® Bulletin 800T line of push buttons are designed and built to perform in demanding industrial environments. Catalog item 800T-PH16R from Rockwell Automation® is a 120 V AC 50/60 Hz, 30 mm pilot light. It is an LED lamp with a red plastic lens. For full product details, please see the sections below.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662468096201, 800T-PH16R

Specifications

Volts DC: 120
Color: Red
Size: 30 mm
Volts AC: 120
Family / Style: 800T
Type: Pilot Light
IP/NEMA Rating: NEMA 13, NEMA 4
Volts DC: 120
Size: 30 mm
Family / Style: 800T
IP/NEMA Rating: NEMA 13, NEMA 4
Color: Red
Volts AC: 120
Type: Pilot Light

Customer Reviews

No reviews for this product
(0)