Pilot Light, Plastic, Red, 22.5mm, Integrated LED, 240VAC

Item #: 70768

Cat #: 800FP-P4PN7R

UPC: 662468121699

Sign In or Register to view pricing and more.
Documents & Guides
Pilot Light, 22.5 mm, Red Lens, Plastic, Integrated LED, 240 Volt AC, Screw Terminals

Overview

Pilot Light, 22.5 mm, Red Lens, Plastic, Integrated LED, 240 Volt AC, Screw Terminals
Also known as: 662468121699, 800FP-P4PN7R

Specifications

IP/NEMA Rating: IP66, NEMA 4X, NEMA 13, NEMA 4
Color: Red
Size: 22.5 mm
Type: LED, Pilot Light
Family / Style: 800F
Material: Plastic
Volts AC: 240
IP/NEMA Rating: IP66, NEMA 4X, NEMA 13, NEMA 4
Size: 22.5 mm
Family / Style: 800F
Volts AC: 240
Color: Red
Type: LED, Pilot Light
Material: Plastic

Customer Reviews

No reviews for this product
(0)