MET 4WNLED-LD1-41-F-UNV-L835-CD1-U

Item #: 707086

Cat #: 4WNLED-LD1-41-F-UNV-L835-CD1-U

UPC: 080083747962

MET 4WNLED-LD1-41-F-UNV-L835-CD1-U 4 FT. LINEAR LED WRAP W FROST LENS, 4100 LUMENS, 3500K, 0-10V DRIVER
Sign In or Register to view pricing and more.

No associated products found.

Overview

MET 4WNLED-LD1-41-F-UNV-L835-CD1-U 4 FT. LINEAR LED WRAP W FROST LENS, 4100 LUMENS, 3500K, 0-10V DRIVER
Also known as: 080083747962, 4WNLED-LD1-41-F-UNV-L835-CD1-U

Specifications

Wattage: 48
Length: 4 ft, 48 in
Color: White
Lumens: 4100
Color Temperature: 3500 (Neutral White)
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Wattage: 48
Color: White
Color Temperature: 3500 (Neutral White)
Dimmable: Yes
Length: 4 ft, 48 in
Lumens: 4100
Light Technology: LED
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)