Bridle Ring, Diameter: 2", 1/4-20 Threaded, Steel/Zinc Plated

Item #: 70706

Cat #: 648R

UPC: 784610386487

Sign In or Register to view pricing and more.
Documents & Guides
Bridle Ring, Diameter: 2 Inch, 1/4-20 Threaded, Steel/Zinc Plated

Overview

Bridle Ring, Diameter: 2 Inch, 1/4-20 Threaded, Steel/Zinc Plated
Bridle rings are used to support communications cable and other low-voltage uses. Minerallac bridle rings can be used with Minerallac beam clamps.
Also known as: 784610386487, 648R

Specifications

Material: Steel
Diameter: 2 in
Finish: Zinc
Material: Steel
Finish: Zinc
Diameter: 2 in

Customer Reviews

No reviews for this product
(0)